missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartolab™ P20 Plus Filter Systems
BIOPHARMA

Product Code. 11750975 Shop All Sartorius Products
Change view
Click to view available options
Connectors:
Hose nipple / Hose nipple
Luer Lock, Hose Nipple
Type:
Filter System
Pressure Filter
Pressure Filter Unit
Volume (Metric):
100 mL to 10 L
100 mL to 5 L
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connectors Type Volume (Metric) unitSize
11750975 Luer Lock, Hose Nipple Pressure Filter 100 mL to 10 L Pack of 10
10654861 Luer Lock, Hose Nipple Filter System 100 mL to 5 L Pack of 10
10146690 Hose nipple / Hose nipple Pressure Filter 100 mL to 10 L Pack of 10
10549631 Hose nipple / Hose nipple Pressure Filter 100 mL to 5 L Pack of 10
10004890 Luer Lock, Hose Nipple Pressure Filter Unit 100 mL to 10 L Pack of 10
11770975 Luer Lock, Hose Nipple Pressure Filter 100 mL to 5 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11750975 Supplier Sartorius Supplier No. 18068D
Powering Proteomics
Use promo code 28003
View all promotions
 Restricted Item
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Filter tissue culture solutions quickly, economically and reliably. Sartorius Sartolab™ P20 Plus Filter Systems are sterile, ready-to-use units. A large filtration area and automatic de-aeration ensures high flow rates. Available with PES or SFCA membrane, different connectors or with a prefilter to process up to 10L.

The new way for reliable sterile filtration
  • Ready-to-use unit with a large filtration area (20cm2) for fast filtration
  • Quickly and reliably sterilizes media and aqueous solutions with optimal throughputs
  • Automatically vents any trapped air through the PTFE membrane-protected vent ports
  • Extraordinarily favorable price-performance ratio for a cost-effective solution
  • The total filterable volume can often be doubled due to an integrated binder-free, glass fiber pre-filter
  • High-quality construction; every batch is rigorously tested to ensure sterility and integrity
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP, Class VI
Connectors Luer Lock, Hose Nipple
Disposable Single-use
Filter Type Ready-to-Use Pressure Filter
Material Polycarbonate
Material (Membrane) PES
Pore Size 0.2 μm
Sterility Sterile
Filtration Area 20 cm2
For Use With (Application) Reliable sterile filtration of tissue culture solutions
Includes Glass Prefilter, Filling Bell
Max. Inlet Pressure 3 bar
Max. Pressure 5 bar
Quantity 10 Pack
Type Pressure Filter
Volume (Metric) 100 mL to 10 L
Volume (Metric) Hold Up 0.9 mL
Sample Volume 100 mL to 5 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.