Learn More
Sartorius Sartolab™ P20 Plus Filter Systems
Filter tissue culture solutions quickly, economically and reliably. Sartorius Sartolab™ P20 Plus Filter Systems are sterile, ready-to-use units. A large filtration area and automatic de-aeration ensures high flow rates. Available with PES or SFCA membrane, different connectors or with a prefilter to process up to 10L.
102.00 € - 200.00 €
Specifications
Certifications/Compliance | USP, Class VI |
---|---|
Pore Size | 0.2 μm |
Sterility | Sterile |
Filtration Area | 20 cm2 |
For Use With (Application) | Reliable sterile filtration of tissue culture solutions |
Product Code | Brand | Connectors | Type | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connectors | Type | Volume (Metric) | Price | Quantity & Availability | |||
11750975
|
Sartorius
18068----------D |
Luer Lock / Hose nipple | Glass pre-filter, Filling bell | 100 mL to 10 L |
200.00 €
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
11770975
|
Sartorius
18075----------D |
Luer Lock / Hose nipple | Glass pre-filter, No filling bell | 100 mL to 5 L |
151.00 €
Pack of 10 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10549631
|
Sartorius
18052----------D |
Hose nipple / Hose nipple | No pre-filter, Filling bell | 100 mL to 5 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10004890
|
Sartorius
18058----------D |
Luer lock / Hose nipple | No pre-filter, Filling bell | 100 mL to 10 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10654861
|
Sartorius
18053----------D |
Luer lock / Hose nipple | Sartolab P20 Plus Filter System | 100 mL to 5 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10146690
|
Sartorius
18056----------D |
Hose nipple / Hose nipple | No pre-filter, Filling bell | 100 mL to 10 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Filter tissue culture solutions quickly, economically and reliably. Sartorius Sartolab™ P20 Plus Filter Systems are sterile, ready-to-use units. A large filtration area and automatic de-aeration ensures high flow rates. Available with PES or SFCA membrane, different connectors or with a prefilter to process up to 10L.
The new way for reliable sterile filtration- Ready-to-use unit with a large filtration area (20cm2) for fast filtration
- Quickly and reliably sterilizes media and aqueous solutions with optimal throughputs
- Automatically vents any trapped air through the PTFE membrane-protected vent ports
- Extraordinarily favorable price-performance ratio for a cost-effective solution
- The total filterable volume can often be doubled due to an integrated binder-free, glass fiber pre-filter
- High-quality construction; every batch is rigorously tested to ensure sterility and integrity
Specifications
USP, Class VI | |
Sterile | |
Reliable sterile filtration of tissue culture solutions | |
5 bar |
0.2 μm | |
20 cm2 | |
3 bar | |
10 Pack |