missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quantitative Grade 389 Filter Papers

These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.

Brand:  Sartorius FT-3-102-045

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10652582

  • 12.30 € / Pack of 100
Estimated Shipment: 21-06-2024
to see stock.
Add to basket

Description

Description

  • Ash-free (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
Specifications

Specifications

White
8 to 12 μm
389
0.19 mm
Disc
20 sec.
100/Pk.
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers