missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Equipment and Accessories for Vacuum Filter Holders
Choose the best accessories to support your filtration applications. Equipment and Accessories for Vacuum Filter Holders include an all-glass vacuum filter holder assembly plus a hose, hand-held pump with gauge, a 3-way valve, a 3-way tap and a stainless steel connector.
21.50 € - 955.00 €
Specifications
Disposable | Reusable |
---|---|
For Use With (Equipment) | Vacuum Filter Holder, Manifold System |
Sterility | Non-sterile |
Quantity | 1 Ea. |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10282581
|
Sartorius
16309 |
Sterilizable Vacuum Holder |
955.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
10440443
|
Sartorius
16623 |
Rubber Vacuum Hose |
21.50 €
1m |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
15942540
|
Sartorius
16673 |
Handheld Vacuum Pump with Gauge |
348.00 €
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15932540
|
Sartorius
16639 |
3-way Valve |
140.00 €
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
Equipment and accessories for performing simple vacuum filtration- All Glass, Autoclavable Vacuum Filter Holder Assembly
- Suitable for membrane filters with a diameter of 50 or 47 mm
- Includes a glass funnel, base and flask, metal clamp, and glass frit filter support
- Vacuum-resistant flask with non-ground glass rim prevents contamination while pouring
- Rubber vacuum hose
- Thick walled rubber hose for connecting the system components
- 100.6 cm hose is useable for various sizes of hose nipples
- 3-way valve
- Used with a syringe to generate the vacuum necessary for filtration
- Ideal when a permanently installed, powered vacuum generator is unavailable
- Handheld vacuum pump with gauge
- Hand-operated, PVC pump with a vacuum gauge and vacuum release lever
- Includes 60 cm of clear plastic tubing
- Creates up to 80% vacuum inside and outside of the laboratory
- 3-way tap
- Stainless steel tap for use with multi-branch filtration system
- Provides independent vacuum control for each funnel
- Thread to Luer Lock Connector
- Stainless steel connector metric
- Features 12 x 1 mm Male Thread To Male Luer Lock connections
Specifications
Reusable | |
Vacuum Filter Holder, Manifold System | |
Non-sterile | |
1 Ea. |