Learn More
Sartorius Cubis™ MSA Semi-Micro Balances
With full resolution (readability 10μg) up to 220g
Brand: Sartorius MSA125P-100-DA
Code : NEW
Additional Details : Weight : 10.00000kg
Description
MSA Semi-Micro Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained — for every single measurement
- Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Protected against dust and water
- Offers a wide selection of accessories for extended options
- Pan size: 85 x 85mm
- Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
- Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
- Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
- Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
- Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
- Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)
† According to United States Pharmacopeia Chapter 41.
Specifications
Touch screen, keys | |
ISO, FDA/USP, GxP, USP31-NF26 | |
TFT | |
Gram, kilogram, carat, pound, ounce, troy ounce, H | |
Draft Shield with Automatic Doors (DA); Motorized | |
<6 sec. | |
0.02 g | |
41°F to 104°F | |
50 g | |
9.8 in. | |
24.9 cm | |
14.6 in. | |
37.1 cm | |
16.1 in. | |
41 cm | |
100/240 V 50/60 Hz | |
15 w | |
50/60 Hz |
Internal, isoCAL | |
60 g, 120 g | |
0.01, 0.1 mg | |
80% for 31°C, 50% for 40°C | |
Automatic | |
0.015 mg for 0 to 60 g, 0.06 mg for 60 to 220 g | |
<2 sec. | |
5°C to 40°C | |
Semi Micro Balance | |
3.34 in. | |
8.5 cm | |
10.27 in. | |
26.1 cm | |
3.34 in. | |
8.5 cm | |
100/240 V | |
1 A |