missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Funnels for Combisart™
Reusable stainless steel Combisart™ Funnels for microbial enumeration and particle counting.
112.00 € - 475.00 €
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Combisart Funnel |
Quantity | 1 Ea. |
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
10243541
|
Sartorius
6981063 |
Funnel Lid | Small Central Air Port |
112.00 €
Each |
In Stock
Log in to see stock. |
||||
10446741
|
Sartorius
6981002 |
Funnel | Locking Clamp |
475.00 €
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
Description
- Specially designed for use in microbiological quality assurance, these three filter holders differ only in their capacity
- The reusable funnels feature a special locking clamp that simplifies the positioning and removal of the membrane filter, ensuring secure lock-down
- For traceability, each filter funnel has an individual serial number
Specifications
Stainless Steel | |
Combisart Funnel | |
1 Ea. |