missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Glass Microfiber Filters

Product Code. 10008844 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
1.3 cm
2.1 cm
2.4 cm
2.5 cm
3.7 cm
4.7 cm
5 cm
5.5 cm
7 cm
8 cm
9 cm
10 cm
11 cm
12.5 cm
15 cm
24 cm
Resistivity:
18.5
36
95
Thickness (Metric):
0.02 cm
0.05 cm
0.07 cm
Unit Size:
Pack of 100
Pack of 25
Pack of 50
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Resistivity Thickness (Metric) unitSize
10008844 1.3 cm 18.5 0.05 cm Pack of 100
11790436 12.5 cm 18.5 0.05 cm Pack of 50
11717415 15 cm 18.5 0.05 cm Pack of 50
11770436 10 cm 18.5 0.05 cm Pack of 50
11707415 9 cm 18.5 0.05 cm Pack of 50
11760436 7 cm 18.5 0.05 cm Pack of 50
11797405 4.7 cm 18.5 0.05 cm Pack of 50
11750436 5 cm 18.5 0.05 cm Pack of 50
10357741 2.5 cm 18.5 0.05 cm Pack of 50
15972860 24 cm 95 0.07 cm Pack of 25
11700436 15 cm 95 0.07 cm Pack of 50
10602602 9 cm 95 0.07 cm Pack of 50
11780426 11 cm 95 0.07 cm Pack of 50
11750426 7 cm 95 0.07 cm Pack of 50
11740426 5.5 cm 95 0.07 cm Pack of 50
11730426 5 cm 95 0.07 cm Pack of 50
11720426 4.7 cm 95 0.07 cm Pack of 50
11780416 24 cm 36 0.02 cm Pack of 50
10573262 2.5 cm 95 0.07 cm Pack of 50
15962860 2.4 cm 95 0.07 cm Pack of 50
11790416 2.1 cm 95 0.07 cm Pack of 50
10203481 11 cm 36 0.02 cm Pack of 100
11795296 10 cm 36 0.02 cm Pack of 100
10260102 8 cm 36 0.02 cm Pack of 100
10089620 9 cm 36 0.02 cm Pack of 100
10223381 5.5 cm 36 0.02 cm Pack of 100
10692592 7 cm 36 0.02 cm Pack of 100
10769412 5 cm 36 0.02 cm Pack of 100
10707081 4.7 cm 36 0.02 cm Pack of 100
11735296 3.7 cm 36 0.02 cm Pack of 100
10527631 2.5 cm 36 0.02 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
This item is not returnable. View return policy
Product Code. 10008844 Supplier Sartorius Supplier No. FT31104013

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.

Binder free glass microfibre filters are made of 100 % borosilicate, are highly pure and extremely white. They continue to perform over long periods unlike cellulose filters whose rate of filtration drops off rapidly as the particulate load increases. They are ideal for critical analyses in which impurities can be washed out of the filter. Moreover, binder free glass microfibre filters are temperature resistant up to 500 or 550°C (grade MG 550-HA ).

They are available in different formats as in rolls, discs and sheets.

TRUSTED_SUSTAINABILITY

Specifications

Color (Overall) White
Filtration Time 18 sec.
Grade MGD
Particle Retention 2.7 μm
Type Filter
Format Filter Disc
For Use With (Application) Ideal for critical analyses in which impurities can be washed out of the filter
Material Borosilicate Glass
Purity High
Resistivity 18.5
Temperature (Metric) Resistant 500°C or 550°C
Thickness (Metric) 0.05 cm
Diameter (Metric) 1.3 cm
Weight (Metric) 120
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.