Learn More
Sartorius Gridded Sterile Cellulose Nitrate Membrane Filters: 0.45μm
Ensure quality control in microbiological filtering. Sartorius Gridded Sterile Cellulose Nitrate Membrane Filters, 0.45μm are single-packed membranes with colored grids for colony counting, particle testing and microscopy. The 0.45μm pore size is made in accordance with ISO 7704. Choose from two diameters and quantities in a range of filter/grid color combinations.
Brand: Sartorius 114H6--50----ACR
864.50 EUR valid until 2024-12-31
Use promo code "21931" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Ensure quality control in microbiological filtering. Sartorius Gridded Sterile Cellulose Nitrate Membrane Filters, 0.45μm are single-packed membranes with colored grids for colony counting, particle testing and microscopy. The 0.45μm pore size is made in accordance with ISO 7704. Choose from two diameters and quantities in a range of filter/grid color combinations.
Sterile, individually packaged filters for strict quality control- Pre-sterilized via gamma irradiation at 25kGray
- Ready-to-use to save preparatory time
- Avoids contamination of remaining filters in opened packs
- Filter identification and lot number are printed on each individual envelope
- Manufactured in accordance with ISO 7704, ISO 7899-2, ISO 8199, ISO 9308-1 and EN 12780
- Each membrane is checked to ensure:
- It is not damaged in any way
- It is positioned correctly with no slippage under the edge seal
- It is free of particles
- Each envelope has readable lettering
- Defined particle retention and outstanding, reliable recovery rates for microorganisms
- Cellulose nitrate filters (mixed cellulose ester) combine high flow rates with optimal colony growth
- The various-colored grids divide the filtration area into squares and provide the best possible color contrast
- Enables easy and reliable counting and identification of colonies and particles
- Does not influence the growth of bacteria and micro-colonies
- 0.45μm filters are manufactured in accordance with ISO 7704 standards
- Available in 47 and 50mm (1.9 or 2.0 in.) diameters
Spécification
White | |
0.45 μm | |
For colony count; sterility testing; particle count; microscopy | |
Hydrophilic | |
1000/Pk. | |
50 mm |
Cellulose Nitrate | |
Sterile | |
Black | |
Yes | |
High Flow |
Sécurité et traitement
- Danger
Catégorie de danger
- Flammable solid Category 1
Mention de danger
- H228-Flammable solid.
Conseils de prudence
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P230-Keep wetted with .
- P233-Keep container tightly closed.
- P234-Keep only in original container.
- P243-Take precautionary measures against static discharge.
- P370+P378-In case of fire: Use to extinguish.
- P372-Explosion risk in case of fire.
- P375-Fight fire remotely due to the risk of explosion.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.