missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Lid Seal for Combisart™ Funnels

Brand:  Sartorius™ 6981003

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10426931

  • 17.30 € / Each


Call for latest local availability
01 885 5854
Add to basket

Description

Description

Lid seal for 500 ml, silicone
Specifications

Specifications

500mL
For 500mL Combisart™ funnel
Lid Seal
16.9 oz., 500mL
Silicone
Videos