missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Low Retention SafetySpace™ Filter Tips
Maximize sample recovery, pipetting precision and sample security. Sartorius Low Retention SafetySpace™ Filter Tips feature a liquid-repellent surface, additive-free filter and a perfect-sealing fit. Compatible with Sartorius pipettes. Sterile tips in a range of volumes are packed in single trays.
163.00 € - 233.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
Sterilization Method | E-beam |
Product Code | Brand | Color Code | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color Code | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | |||
15270044
|
Sartorius
LH-LF790021 |
Yellow | 0.5 to 20 μL | 5.1cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15260044
|
Sartorius
LH-LF790011 |
Gray | 0.1 to 10 μL | 3.2cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15280044
|
Sartorius
LH-LF790101 |
Yellow | 2 to 120 μL | 5.1cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15290044
|
Sartorius
LH-LF790201 |
Green | 5 to 200 μL | 5.25cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15210054
|
Sartorius
LH-LF791001 |
Blue | 50 to 1000 μL | 7.8cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15200054
|
Sartorius
LH-LF790301 |
Orange | 5 to 300 μL | 5.25cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15220054
|
Sartorius
LH-LF791211 |
Purple | 50 to 1200 μL | 9cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Low-retention tips for maximum sample recovery- Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
- Liquids slide easily off the chemically resistant surface, leaving very little residue behind
- Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
- Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
- Features a polyethylene filter without self-sealing additives that can interfere with the sample and results
- Safety air gap between sample and filter reduces the risk of sample absorption into the filter
- Filter protects against aerosol and liquid contamination and reduces pipette maintenance
- E-beam pre-sterilized for sterile work
- Certified DNase, RNase and endotoxin-free and compliant with ISO 9001 and ISO 13485
- Perfect tip fitting and sealing to provide maximum precision and accuracy
- Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
- Compatible with Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
- Color-coded trays and tips for easy matching with compatible Sartorius pipettes
- Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
Specifications
Filtered | |
Autoclavable | |
E-beam | |
Low Retention | |
Polypropylene, Polyethylene (Filter) |
Sterile | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
Sartorius, Universal Fit pipetters |