Learn More
Sartorius Minisart™ High Flow (HF) Syringe Filters
Designed for fast and reliable filtration of small to medium volumes. Sartorius Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45μm pore size.
Brand: Sartorius 16532----------Q
791.52 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 53
Additional Details : Weight : 2.42100kg
Description
Designed for fast and reliable filtration of small to medium volumes. Sartorius Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45μm pore size.
Fast and reliable sterile filtration- Provides excellent flow rate at low inlet pressures
- Ideal for a wide variety of applications: sterile filtration, particle removal and ultra-cleaning
- Features high-quality polyethersulfone (PES) membranes
- Asymmetric membrane structure behaves almost like a pre-filter
- Accommodates solutions with a pH of 1–13
- Can be sterilized by ethylene oxide (EO) or gamma irradiation
- Suitable for gluing and assembly to tubing
- Medical acrylic (MBS) housing is almost free of leachables and extractables
- Reliably filters small to medium volumes with no leakage
- Female luer lock inlet with a choice of male luer lock or male luer slip outlet
- Complete, ready-to-connect filter units are easy to handle
- Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
- Disposable, single-use units are an economical option
- Proven quality and 100% tested during manufacture
- Sterile (ethylene oxide) and non-sterile options
Specifications
Royal Blue | |
PES | |
Non-sterile | |
For sterile and reliable filtration of small to medium volumes | |
MBS | |
Male Luer Lok | |
500/Pk. | |
28 mm |
Single-use | |
0.2 μm | |
6.45 cm2 | |
0.15 mL | |
Female Luer Lok | |
6.0bar | |
Syringe Filter |