Learn More
Sartorius Minisart™ High Flow Syringe Filters: Sterile
Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
Brand: Sartorius 16533----------K
163.00 EUR valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Code : 53
Additional Details : Weight : 0.36000kg
Description
Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
High flow filters for sterile filtration, particle removal and ultracleaning. Independent ready-to-use syringe filters with PES membrane filter feature excellent flow speed and high filtrable volume. Provides rapid volume sterilisation with maximum user convenience. Ready-to-use units offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.Specifications
Dark Yellow | |
Hydrophilic | |
PES | |
Sterile | |
For sterile and reliable filtration of small to medium volumes | |
Meta acrylate butadiene styrene polymerisate (MBS) | |
Male Luer Slip | |
50°C | |
28 mm |
ETO-sterile | |
PES | |
0.45 μm | |
6.2 cm2 | |
0.15 mL | |
Female Luer Lock | |
50 Pack | |
High Flow Syringe Filter |