missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ High Flow Syringe Filters: Sterile

Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.

Brand:  Sartorius 16532----------K

87.58 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.



Code : 53

Additional Details : Weight : 0.36000kg

 View more versions of this product

Product Code. 10686521

  • 163.00 € / Pack of 50
In Stock
to see stock.
Add to basket

Description

Description

Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.

High flow filters for sterile filtration, particle removal and ultracleaning. Independent ready-to-use syringe filters with PES membrane filter feature excellent flow speed and high filtrable volume. Provides rapid volume sterilisation with maximum user convenience. Ready-to-use units offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
Specifications

Specifications

Dark Blue
Hydrophilic
PES
Sterile
For sterile and reliable filtration of small to medium volumes
Meta acrylate butadiene styrene polymerisate (MBS)
Male Luer Lock
50°C
28 mm
ETO-sterile
PES
0.2 μm
6.2 cm2
0.15 mL
Female Luer Lock
50 Pack
High Flow Syringe Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers