missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ High Flow Syringe Filters: Sterile

Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.

Brand:  Sartorius 16553----------K

129.51 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.



Code : 53

Additional Details : Weight : 0.36900kg

 View more versions of this product

Product Code. 10796472

  • 163.00 € / Pack of 50
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.

High flow filters for sterile filtration, particle removal and ultracleaning. Independent ready-to-use syringe filters with PES membrane filter feature excellent flow speed and high filtrable volume. Provides rapid volume sterilisation with maximum user convenience. Ready-to-use units offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
Specifications

Specifications

Purple
Hydrophilic
PES
Sterile
For sterile and reliable filtration of small to medium volumes
Meta acrylate butadiene styrene polymerisate (MBS)
Male Luer Lock
50°C
28 mm
ETO-sterile
PES
0.1 μm
6.2 cm2
0.15 mL
Female Luer Lock
50 Pack
High Flow Syringe Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers