Learn More
Sartorius Minisart™ NML Syringe Filters, Sterile
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Sterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Brand: Sartorius 17598----------K
117.00 EUR valid until 2022-06-30
Use promo code "16496" to get your promotional price.
Code : 53
Additional Details : Weight : 0.36720kg
Description
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Sterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal, and sterile filtration.
- Handy and readily available
- Easy to use
- Proven quality
- Economical
- Available in a wide array of different types
- 100% tested during manufacture
Specifications
Yellow | |
Surfactant-free Cellulose Acetate | |
6.2 cm2 | |
0.15 mL | |
Female Luer Lock | |
50/Pk. | |
50°C | |
200 x 130 x 100 mm |
Yes | |
0.45 μm | |
Preparation of aqueous liquids | |
Meta acrylate butadiene styrene polymerisate (MBS) | |
Male Luer Slip | |
ETO-sterile | |
NML Syringe Filter | |
28 mm |