Learn More
Sartorius Minisart™ SRP4 Syringe Filters
Minisart™ SRP with chemically inert hydrophobic PTFE is suitable for venting as well as harsh solvents with a pH of 1 - 14. Type 17844 with a pore size of 0.2 μm can be used for sample preparation and sterile filtration. It has a male luer slip outlet. Version Q is a non-sterile bulk pack. Units can be sterilized by autoclaving or EO.
Brand: Sartorius 17844----------Q
449.83 EUR valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Low adsorption of analytes
- Maximum chemical compatibility
- Minimum extractables or leachables
- Bidirectional use possible
- 100% optical integrity test
Specifications
PTFE | |
Non-sterile | |
Sterile Filtration, Analytical Sample Preparation, Clarification | |
Polypropylene (PP) | |
Male Luer Slip | |
500 Pack |
0.2 μm | |
0.1 cm2 | |
5 to 10 μL before bubble point | |
Female Luer Lock | |
Bulk pouch packed | |
4 mm |