missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Polycarbonate Track Etch Membrane Filters

Product Code. p-4301125 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
Pore Size:
0.2 μm
0.4 μm
0.5 μm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Pore Size Unit Size
10347451 47 mm 0.5 μm Pack of 100
10632402 47 mm 0.2 μm Pack of 100
10766852 25 mm 0.4 μm Pack of 100
10489311 25 mm 0.2 μm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10347451 Supplier Sartorius Supplier No. 2300647N
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from high grade polycarbonate film using track-etch technology.

Polycarbonate Track Etch Membrane retain particles on their surfaces. Their capillary pore structure is uniform and precise, with a narrow pore size distribution. Track-etch membranes are an excellent choice for accurate fractionation of particles because of their smooth, flat surface results in high particulate visibility. Track-etch technology offers the user distinct performance advantages when excellent surface capture and high sample visibility are required. Applications: Particulate analysis, epifluorescence miroscopy, fluid clarification, cytology, cell biology, bioassays, water microbiology, environmental analysis.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material PCTE
Material (Membrane) Polycarbonate
Pore Size 0.5 μm
Sterility Non-sterile
For Use With (Application) Particulate analysis; epifluorescence miroscopy; fluid clarification; cytology; cell biology; bioassays; water microbiology; environmental analysis.
Quantity 100/Pk.
Thickness (Metric) 23 to 27 μm
Type Membrane Filter
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.