missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Reusable Sterility Testing System: Filling Cap
Filling Cap for use with Reusable Sterility Testing System.
Brand: Sartorius 16967
Additional Details : Weight : 0.00600kg
Description
- Cap with 50 mm anodized aluminum filling needle for accurate filling
- Replace with solid cap for incubation
- Hose barb for 4 x 1.6 mm tubing
Specifications
Reusable | |
Anodized Aluminum | |
Filling Cap with Filling Needle |
Reusable Sterility Testing System | |
Non-sterile | |
1.6 mm |