missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Sterility Testing Reusable System: Glass Cylinders
For use with Sterility testing System
72.35 € - 90.35 €
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15972640
|
Sartorius™
6980589 |
85 mL | Model 16522 |
72.35 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
15902670
|
Sartorius™
6985060 |
130 mL | Model 16523 |
90.35 €
Pack of 100 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
Description
Glass Cylinder - 14-555-944
- Spare part for reusable sterility test system
- For model 16522; 85mL
- Spare part for reusable sterility test system
- For 16523, 130mL capacity filter holder
Specifications
Cylinder | |
Glass |