missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Syringe Filter Holders
Achieve leak-free filtration up to 7bar. Sartorius In-Line Filter Holders are inexpensive, reusable holders made of clear polycarbonate with silicone gaskets. Auclavable units are available for 25mm and 13mm syringe filters.
147.00 € - 156.00 €
Specifications
Color | Clear |
---|---|
Connectors | Female luer lock inlet, luer slip outlet |
Material | Polycarbonate with Silicone Gasket |
Max. Pressure | 7bar (101.5psi) |
Quantity | 12 Pack |
Product Code | Brand | Diameter (Metric) Membrane | Filtration Area | Volume (Metric) Hold Up | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Filtration Area | Volume (Metric) Hold Up | Price | Quantity & Availability | |||
10750422
|
Sartorius
16514----------E |
13 mm | 0.5 cm2 | <0.2 mL |
147.00 €
Pack of 12 |
Estimated Shipment: 19-04-2024
Log in to see stock. |
|||
10139750
|
Sartorius
16517----------E |
25 mm | 3 cm2 | <0.3 mL |
156.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
Description
- Silicone gasket enables leak-free filtration at pressures up to 7bar by simply screwing it together
- Filter supports in the top and bottom parts allow filtration in either direction
- Low dead stop volume of less than 0.3mL (after overcoming the bubble point)
- Clear polycarbonate is easy to clean and autoclavable
- Sterilize units by autoclaving at 121°C
- Feature female luer lock inlet and luer slip outlet connectors
Specifications
Clear | |
Polycarbonate with Silicone Gasket | |
12 Pack | |
121°C |
Female luer lock inlet, luer slip outlet | |
7bar (101.5psi) | |
249°F | |
Syringe Filter Holder |