Learn More
Thermo Scientific™ Savant™ SpeedVac Universal Vacuum Systems
Safely handle and recover solvents with this single integrated unit, which combines an oil-free vacuum source and refrigerated vapor trap.
9290.00 € - 17200.00 €
Specifications
Type | Universal Vacuum System |
---|---|
For Use With (Equipment) | All Refrigerated Cold Traps (RVT) and Universal Vacuum Source (UVS) |
Product Code | Brand | Description | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Price | Quantity & Availability | ||||
15976181
|
Thermo Scientific™
UVS450A-230 |
Universal Vacuum System UVS450A with VaporNet™ technology | 230 V 50 Hz |
9290.00 €
Each |
In Stock
Log in to see stock. |
||||
15986181
|
Thermo Scientific™
UVS850DDA-230 |
Universal Vacuum System UVS850DDA | 230 V 50 Hz |
17200.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
Description
Safely handle and recover solvents with the Savant™ SpeedVac™ Universal Vacuum Systems, equipped with an easy to use, wide-mouth glass condensation flask. This single integrated unit combines an oil-free vacuum source and refrigerated vapor trap, and can be connected to any of the concentrators to provide a complete SpeedVac system
Description
UVS450 and UVS400A
- Small footprint
- Low maintenance, oil-free and corrosion resistant Universal Vacuum System
- Wide mouth glass condensation flask with self-sealing cover
- Single stage refrigeration system
- Efficient operation with all SpeedVac™ concentrators, and other vacuum-dependent equipment
- Optional post trap (model no. ANT100) may be added to neutralize ammonia or acid
- Chemical trap (model no. DTK120R) may be added to absorb volatile radioactivity and residual vapor
- Max. vacuum <10 torr (13.3mbar)
- Oil-free ETFE diaphragm pump
- 36 liters/minute displacement on 60Hz; 30 liters/minute on 50Hz models
- UVS450A also includes VaporNet™ technology. This represents a valve in the vacuum line and a
- control circuit for that valve. Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.All the standard features in addition to:
UVS850DDA
- Three-stage high efficiency oil free pump
- Max. Vacuum: <0.6 torr
- 36 liters/minute on 60Hz; 20 liters/minute on 50Hz models
- PTFE tubing and vapor path
- Post trap Ammonia Neutralizing Trap (ANT100) included
- Includes the VaporNet™ technology. This represents a valve in the vacuum line and a control circuit for that valve. Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.Thermo Scientific™ CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).
Requires:
CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).
Specifications
Universal Vacuum System | |
All Refrigerated Cold Traps (RVT) and Universal Vacuum Source (UVS) |