missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Savant™ SpeedVac™ Rotors for Large Capacity Concentrators

SpeedVac Rotors for Large Capacity Concentrators for use with Savant SpeedVac Concentrators.

Brand:  Thermo Scientific™ RH200-12

Additional Details : Weight : 2.53800kg

 View more versions of this product

Product Code. 11758559

  • 1814.00 € / Each
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

SpeedVac Rotors for Large Capacity Concentrators for use with Savant SpeedVac Concentrators.

Circular Rotors:

  • Easy to use
  • Multi-size tube holes accommodate different sample sizes
  • Require no additional accessories
  • Fit directly into your concentrator
Specifications

Specifications

Microtubes: 200 x 1.5mL; Glass and Plastic Tubes: 200 (12 x 75mm), Large capacity models
Rotor
1.5 mL Microtube, 12 x 75 mm, 13 x 100 mm Glass and Plastic Tubes
Traditional
Glass (Tube), Plastic (Tube)
SPD210, SPD2030, SPD300DDA (Requires RAD200)
RH200-12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions