missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ PERFORMANCE Standard Toilet Tissue Rolls
Provides the comfort of home. Kimberly-Clark™ Scott™ PERFORMANCE Standard Roll Toilet Tissue dissolves in cold water and won't clog drains.
92.20 € - 114.00 €
Specifications
Product Type | Toilet Tissue Roll |
---|---|
Length (Metric) | 12 cm |
Width (Metric) | 9.5 cm |
Certifications/Compliance | ISO 14001, ISO 9001, EU Ecolabel and FSC certified |
Color | White |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
12611476
|
Kimberly-Clark™
8517 |
6 x 6 Rolls x 350 Sheets |
114.00 €
Pack of 36 |
In Stock
Log in to see stock. |
|||||
12601486
|
Kimberly-Clark™
8519 |
8 x 8 Rolls x 350 Sheets |
92.20 €
64 rolls |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
Description
- White, perforated, 2-ply toilet tissue
- Soft and absorbent
- Dissolves in cold water so that the sewer pipes will not clog up
- Perforation allows economical consumption, suitable for cost savings and reducing the amount of waste
- ISO 14001, ISO 9001, EU Label and FSC certifie
- Ideal for washrooms in office buildings and hotels that value economy
Specifications
Toilet Tissue Roll | |
9.5 cm | |
White | |
2-ply |
12 cm | |
ISO 14001, ISO 9001, EU Ecolabel and FSC certified | |
12 x 9.5 cm |