missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Screw Closures
Click to view available options
Diameter (Metric):
32 mm
For Use With (Equipment):
100 mL Bottle
Description
- UN approval for solids when closures are used with associated bottles
- Tamper evident ring
- Conical seal provides leakproof closure
- Available to fit bottles with capacities from 50 to 4000 mL
Specifications
Color | Blue |
Includes | Tamper Evident Ring and Conical Seal |
Type | Screw Cap |
Diameter (Metric) Outer | 28 mm |
For Use With (Equipment) | 50mL Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'