missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing BHD Autoclave Bags
Can be used as either inner or outer bag for steam sterilization of pharmaceutical change parts
1355.00 € - 2490.00 €
Specifications
Product Type | Autoclave Bag |
---|---|
Certifications/Compliance | CoC |
Closure Type | Self-seal |
Color | Blue |
Disposable | Single-use |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
17788197
|
Keystone Cleanroom Products
BNW0638SS2P |
6.2 L | 97 x 15 cm |
2015.00 €
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17798197
|
Keystone Cleanroom Products
BNW0840SS2P |
8.7 L | 102 x 20 cm |
2080.00 €
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17788207
|
Keystone Cleanroom Products
BNW4040SS2P |
43 L | 102 x 102 cm |
1825.00 €
Pack of 50 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17798207
|
Keystone Cleanroom Products
BNW4446SS2P |
55 L | 117 x 112 cm |
1980.00 €
Pack of 50 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17708217
|
Keystone Cleanroom Products
BNW4448SS-2P |
57 L | 122 x 112 cm |
2015.00 €
Pack of 50 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17718217
|
Keystone Cleanroom Products
BNW5858SS2P |
91 L | 147 x 147 cm |
2490.00 €
Pack of 50 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17728207
|
Keystone Cleanroom Products
BNW1622SS2P |
9.5 L | 56 x 41 cm |
2015.00 €
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17708207
|
Keystone Cleanroom Products
BNW0844SS2P |
9.5 L | 112 x 20 cm |
2390.00 €
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17718207
|
Keystone Cleanroom Products
BNW1240SS2P |
14 L | 102 x 30.5 cm |
2390.00 €
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17748207
|
Keystone Cleanroom Products
BNW2226SS2P |
15 L | 66 x 56 cm |
2080.00 €
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17758207
|
Keystone Cleanroom Products
BNW2626SS2P |
18 L | 66 x 66 cm |
2140.00 €
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17738207
|
Keystone Cleanroom Products
BNW1648SS2P |
20 L | 122 x 41 cm |
1355.00 €
Pack of 50 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17778207
|
Keystone Cleanroom Products
BNW2832SS2P |
24 L | 81 x 71 cm |
2265.00 €
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
17768207
|
Keystone Cleanroom Products
BNW2646SS2P |
32 L | 117 x 66 cm |
1730.00 €
Pack of 50 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
Description
- Designed for steam sterilization
- Manufactured and packaged in controlled ISO 8 cleanroom environment
- Eliminates need to cut material and use of autoclave tape
- Fast and consistent for equipment preparation area
- Reduces labor costs
- Resists tearing and punctures
- Effective 2-ply microbial barrier (each ply 59.7 g/m2)
- Steam sterilization indicator
- Autoclavable up to 135 °C
- Significant process improvement compared to wrapping with Bio-Shield paper
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
Self-seal | |
Single-use | |
Paper |
CoC | |
Blue | |
Steam indicator | |
Non-sterile |