missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ SemiChill Recirculating Cooling Baths with Air Compressor
Operational temperature ranges from +5 to +35 °C. Julabo™ SemiChill Recirculating Cooling Baths with Air Compressor can be modified to provide heater capacities up to 5 kW.
Brand: Julabo™ 950005007P3H0
Description
- Space-saving, no lateral ventilation
- Handles and castor make relocation easy
- Industrial grade mains power switch and emergency cut-off
- Pressure gauge
- Liquid level indicator
- Front filling port
- Low noise level
- PID temperature control
- ATC3 3-point calibration
- Early warning system for low liquid level
- Warning and safety functions
- Modular design allows selection between different options
- Air cooled model
Specifications
43 to 60 L | |
1.2kW at -10°C, 2.5kW at 0°C, 5kW at 20°C (Medium Ethanol) | |
For industrial applications | |
12 kW | |
SC5000A | |
±0.1°C | |
59 cm | |
153 kg | |
230 V |
CE, Classification III (FL) according to DIN 12876-1 | |
33 L/min. | |
5°C to 40°C | |
50.8 psi | |
R404A | |
67 cm | |
112 cm | |
3 x 230 V 60 Hz 20 A | |
60 Hz |