missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Latex Powdered Protective Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Great donability, even in a humid environment
- High-quality natural latex provides excellent comfort and fits the hand perfectly
- Free from phthalates / softeners
- Excellent value for money wherever powdered products are required
- CE category III protective glove for complex risks, CE class I examination glove
- Ideal for use with fatty foodstuff and other fatty substances
- Tested and certified according to 1935/2004 - suitable for food contact
- Convenient dispenser box holds 100 ambidextrous gloves (Size XL = 90 ct.)
Specifications
Certifications/Compliance | CE Class I, PPE Category III |
Classification | Tested and certified according to 1935/2004 |
Coating Material | Smooth inside, textured finger outside |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Hand | Ambidextrous |
Material | Rubber |
Powdered | Powdered |
Size | X-Small |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'