Learn More
SemperIt™ Semperguard™ Nitrile Xpert Protective Gloves
Provides excellent chemical resistance to skin irritants. Semperit™ Semperguard™ Nitrile Xpert Protective Gloves offers higher elasticity than latex, higher puncture resistance, and outstanding resistance against oils and fats.
Brand: SemperIt™ 3000001630
Code : S3
Additional Details : Weight : 0.07200kg
Description
- Manufactured from high quality soft blue nitrile film
- Textured outer surface for better grip especially in wet conditions
- Ambidextrous fit with rolled cuff
Specifications
CE Class I, EN 420, EN 374, EN 455, PPE Category III | |
Yes | |
Yes | |
Powder Free | |
0.20 mm | |
90 x 10 cartons | |
240 mm |
Blue | |
Ambidextrous | |
Nitrile | |
X-Large, 9, 10 | |
Rolled | |
900PK |