missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Vinyl Powdered Disposable Gloves
9.89 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Pre-powdered
- Vinyl construction
- Free from latex proteins and accelerants
- Free from DOP
- Suitable for fat-free food contact
- CE Category I minimal risks
- Transparent in color
Specifications
Certifications/Compliance | ISO 9001, ISO 13485 |
Classification | CE Category I |
Cut Style | Rolled |
Color | Transparent |
Disposable | Single-use |
Latex Free | Yes |
Material | Vinyl |
Powdered | Powdered |
Product Type | Disposable Gloves |
Size | Large |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'