missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series BF Avantgarde.Line - Standard-Incubator, with Forced Convection
The Incubator of the BF Avantgarde.Line series with forced convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.
2245.00 € - 7610.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Chamber Material | Stainless Steel |
Convection Technology | APT.Line Technology |
Convection Type | Forced |
Holds | None |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15662116
|
BINDER™
9010-0313 |
59 L | 675 x 690 x 640 mm |
2245.00 €
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
15682116
|
BINDER™
9010-0319 |
257 L | 1075 x 840 x 965 mm |
4560.00 €
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
15810312
|
BINDER™
9010-0321 |
734 L | 1165 x 870 x 1590 mm |
7610.00 €
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
Description
The BINDER BF series incubators with forced convection are also ideal for challenging incubation tasks, with safety and precision guaranteed even when fully loaded and under high batch throughputs.
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
Not Autoclavable | |
APT.Line Technology | |
None | |
Stainless Steel | |
2 | |
Standard Incubator | |
Glass Door | |
50/60 Hz |
Stainless Steel | |
Forced | |
No Lighting | |
1 | |
NEMA 5-20P | |
LCD | |
230 V |