missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SFC-100 Series Upright Biological Microscope
Ideal way to introduce students to the world of microscopy. Fisher Scientific™ SFC-100 Series Upright Biological Microscope have high quality optics, made out of 100% optically coated glass, and ensure a crisp and clear image.
Brand: Fisherbrand™
Additional Details : Weight : 5.00000kg
Description
- Optics made out of 100% optically coated glass, ensure crisp and clear image
- Choice of innovative cordless LED illumination, which produces no heat, or standard tungsten lighting system
- Complete metal construction guarantees long-term use in classroom
- Coarse and fine focusing system with tension adjustment
Specifications
0.65 N.A. condenser with iris diaphragm and filter holder | |
WF10X/18 mm with Pointer, Lockable | |
Tungsten | |
SFC-100FL with UK plug | |
Microscope | |
Triple revolving nosepiece with click stops | |
2 years electrical, and 5 years optical & mechanical | |
6.1 lb. | |
220/240 V, UK plug |
SFC-100 FL Tungsten Monocular Microscope (UK plug) | |
Monocular | |
40X, 100X, 400X | |
DIN Achromatic | |
Blue filter and dust cover | |
Finite optical system, 160mm | |
6.8 x 5.3 x 14.1 in. (17.5 x 13.5 x 36 cm) | |
2.8 kg | |
220/240 V |