missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Autosampler Syringes with Removable Needle for Bruker (Varian) CP-8400/8410, CP-9010/9050
For reduced non specific sample interaction and increased analyte recovery
90.60 € - 120.00 €
Specifications
For Use With (Application) | Gas chromatography |
---|---|
Length (English) Needle | 1.9 in. |
Product Type | Autosampler Syringe |
Quantity | Ea. |
Needle Point Style | Cone |
Product Code | Brand | Connection Type | Diameter (English) Outer Needle | Needle Gauge | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Diameter (English) Outer Needle | Needle Gauge | Model | Price | Quantity & Availability | ||
15258463
|
Trajan™
0029851 |
Removable | 0.018 in. | 26 G | 10R-BT-GT-0.47C |
120.00 €
Each |
Estimated Shipment: 15-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15288453
|
Trajan™
002952 |
Removable | 0.018 in. | 26 G | 10R-VA8400-5/0.47C |
90.60 €
Each |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
Gas chromatography | |
Autosampler Syringe | |
Cone |
1.9 in. | |
Ea. |