missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BPX5 Capillary Columns

High-performance ultralow bleed columns

Brand:  SGE™ 054182

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15268653

  • 354.00 € / Each
Estimated Shipment: 29-05-2024
to see stock.
Add to basket

Description

Description

High-performance ultralow bleed columns

  • Nonpolar; extended temperature range
  • Composed of (5%)-phenyl (equiv.) polysilphenylene-siloxane
  • Columns with an inner diameter of 0.25mm are suitable for U.S. EPA Methods 604, 606, 610, 611, 625, 1625, 8040B, 8060, 8090, 8100, 8250, and 8270B

Specifications

Specifications

0.25 mm
Amines Analysis, Solvents Analysis, Phenols, Amines, Pesticide Analysis, Herbicides Analysis
-60°C to +320/340°C
15 m
SGE™ BPX5
0.25 μm
0.25 μm
Non polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers