missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needles for Thermo Scientific GC Syringes

Cone tip style. Trajan Scientific and Medical™ Replacement Needles for Thermo Scientific GC Autosampler Syringes are not gas tight.

Brand:  Trajan™ 033770

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 13256949

  • 63.70 € / Each
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • Needle length is the exposed length of needle
  • Fits Thermo Scientific™ syringes for AS3000, AS2000 and TriPlus RSH Autosamplers
Specifications

Specifications

26 G
0.47 mm
0.5 μL
Cone
0.155 mm
GC Autosampler Syringe Replacement Needle
50 mm
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions