missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Guided Plunger Syringes
Extended barrel guides plunger during injection. SGE™ Guided Plunger Syringes are suitable for industrial environments.
106.00 € - 146.00 €
Specifications
Needle Gauge | 26 G |
---|---|
Diameter (English) Outer Needle | 0.018 in. |
Diameter (Metric) Outer Needle | 0.47 mm |
Quantity | Ea. |
Needle Point Style | Bevel |
Product Code | Brand | Volume (Metric) | Connection Type | Product Type | Length (English) Needle | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Connection Type | Product Type | Length (English) Needle | Price | Quantity & Availability | ||
10641823
|
SGE™
002455 |
10 μL | Removable | Guided PTFE Tipped Plunger Syringe | 2.75 in. |
128.00 €
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10472171
|
SGE™
002400 |
10 μL | Fixed | Guided Plunger Syringe | 1.96 in. |
106.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10655851
|
SGE™
001450 |
5 μL | Removable | Guided Plunger Syringe | 1.96 in. |
146.00 €
Each |
Estimated Shipment: 23-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10442171
|
SGE™
001400 |
5 μL | Fixed | Guided Plunger Syringe | 1.96 in. |
113.00 €
Each |
Estimated Shipment: 23-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10452171
|
SGE™
002450 |
10 μL | Removable | Guided Plunger Syringe | 1.96 in. |
126.00 €
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Extended barrel guides plunger during injection. SGE™ Guided Plunger Syringes are suitable for industrial environments.
- Extended barrel accommodates a reinforced plunger to provide a rugged low volume syringe
- Reinforced plunger prevents bending when the plunger is pulled back to the 100% position
- Syringe barrels have a scale length of 54.1mm and an O.D. of 8mm
- Fixed-needle models can be heated up to 70°C.
- Removable-needle models feature a PTFE seal, a spring and nut for leakfree operation and can be heated up to 120°C
- All needles are 26s gauge, stainless steel with #2-bevel points, 0.47mm O.D., and are aligned with zero graduation mark on barrel
Order Info
Both fixed- and removable-needle models are available.
Specifications
26 G | |
0.47 mm | |
Bevel |
0.018 in. | |
Ea. |