missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Microvolume Syringes

Plunger protection minimizes risk of bending

Brand:  SGE™ 002003

Code : NEW

Additional Details : Weight : 0.02444kg

 View more versions of this product

Product Code. 10215322

  • 53.80 € / Each
Estimated Shipment: 03-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Extended borosilicate glass barrel with reinforced plunger for additional plunger protection
  • Accuracy and reproducibility of ±1%
  • Volume: 10μL
  • Barrel O.D.: 6.5mm, 8mm for guided plunger
  • Scale length: 54.1mm

For making microvolume injections of 1.5μL to 8μL

Specifications

Specifications

Borosilicate Glass
0.47 mm
2.75 in.
70 mm
10 μL
Bevel
26 G
For making microvolume injections of 1.5μL to 8μL
2.75 in.
Microvolume Manual Syringe
70 mm
Fixed
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers