missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ LC Luer Lock Needles

Quality needles to fit a SGE syringe in a range of lengths and tip styles

Brand:  Trajan™ 039897

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11949427

  • 58.69 € / Pack of 2

Estimated Shipment: 05-08-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications

Specifications

25 G
0.019 in.
0.5 mm
2 in.
51 mm
Stainless Steel
0.007 in.
0.2 mm
Gas chromatography
Replacement Needle
LC
Luer-lock
Videos
SDS
Documents
Certificates