missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Replacement Needle for 5 and 10mL Syringes
MAde of Stainless steel
49.50 €
Specifications
Diameter (English) Outer | 0.028 in. |
---|---|
Diameter (Metric) Outer | 0.63 mm |
Product Type | Replacement Needle |
Product Code | Brand | Diameter (English) Inner | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | |||
11952595
|
Trajan™
0315233 |
0.014 in. | 22 G | 2 in. |
49.50 €
Pack of 5 |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11911144
|
Trajan™
031516 |
0.012 in. | 23 G | 1.9 in. |
49.50 €
Pack of 5 |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
For removable-needle syringes or additional replacements, contact your Fisher Scientific Customer Service Representative.
Specifications
0.028 in. | |
0.63 mm | |
Replacement Needle |