missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Valves for Luer Lock Syringes

To pressurize a sample prior to injection, a SGE syringe is pre-fitted with a valve

Brand:  Trajan™ 031910

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11947534

  • 80.40 € / Each

Estimated Shipment: 20-08-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Push-pull valve with Luer Lock termination to suit removable needle 25μL-2.5mL syringes
  • Push button valve with Luer Lock termination. Suits 5mL-2L syringes with removable Luer Lock or removable needle
  • Luer Lock valve for any Luer Lock and Luer Tip syringes or other Luer devices. Ideal when fast needle changeover is needed

Specifications

Specifications

Push buttone with Luer Lock
Replacement Valve
5mL to 2L syringe volume
Videos
SDS
Documents
Certificates