missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilFlow™ GC Replacement Parts
Tightened using finger force to achieve a reliable seal, even for sensitive MS systems
127.00 € - 379.00 €
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15209173
|
SGE™
123706 |
Ferrule, 0.36 mm |
200.00 €
Pack of 10 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
15299163
|
SGE™
123705 |
Ferrule, 1.1 mm |
127.00 €
Pack of 5 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15289163
|
SGE™
123704 |
Nut |
379.00 €
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
15239173
|
SGE™
123709 |
Ferrule, 0.7 mm |
200.00 €
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15219173
|
SGE™
123707 |
Ferrule, 0.5 mm |
207.00 €
Pack of 10 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
15279173
|
SGE™
123717 |
Finger Tite Tool |
127.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
- Conventional graphite or Vespel™ ferrules cannot be used with the SilFlow MCD as the dimensional stability is not adequate and there is a risk of contaminating the channels
- SilTite™ FingerTite metal ferrules result in a reliable zero dead volume connection
Specifications
SGE Silflow Microchannel Device |