missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SolGel WAX Columns
Polyethylene Glycol (PEG) in a Sol-Gel matrix. Robust, high temperature polar WAX phase
Brand: Trajan™ 054788
This item is not returnable.
View return policy
Description
- Bonded polyethylene glycol
- Very robust high-temperature column
- Less susceptible to damage by oxygen than conventional wax phases
- Polar phase
- Low bleed and inert
Specifications
280°C | |
0.32 mm | |
G14, G15, G16, G20, G39 | |
30°C to 260/280°C | |
30 m | |
Polar |
Hydrogen Bonding or Dipole interactions | |
Polyethylene Glycol | |
Essential Oils Analysis, Amines Aliphatic, Amines Aromatic, Alcoholic Beverages Analysis, Essential Oils, Food - FAME, Phenols, Sugars-alditol Acetates | |
0.25 μm | |
SolGel-Wax | |
Fused Silica |