missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Thermo Scientific™ GC Autosampler Syringes
Incorporate SGE's Diamond Syringe Technology
125.00 € - 239.00 €
Specifications
For Use With (Application) | Gas chromatography |
---|---|
Product Type | GC Autosampler Syringe |
Quantity | Ea. |
Needle Point Style | Cone |
Product Code | Brand | Connection Type | Diameter (English) Outer Needle | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Diameter (English) Outer Needle | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||
10579072
|
SGE™
000655 |
Removable | 0.018 in. | 26 G | 2 in. |
239.00 €
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11947234
|
SGE™
004670 |
Fixed | 0.024 in. | 23 G | 2.7 in. |
125.00 €
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Accuracy and reproducibility: ±1% (dispensed volume) (±2% for 0.5μL and 1μL syringes)
- Borosilicate glass barrel outer diameter (OD): 0.5μL = 6.5mm, 1μL = 8mm, 5μL to 250μL = 6.5mm
- Scale Length: 0.5μL = 27.05mm, 1μL to 250μL = 54.1mm
- International Standards traceability
- Needle Point Style: Cone
Specifications
Gas chromatography | |
GC Autosampler Syringe | |
Ea. | |
Cone |