missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Varian™/Bruker™ GC Autosampler Syringes
Excellent needles by Varian/Bruker
Brand: SGE™ 002950
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Fixed Needle
- 10μL
- SG002950: For Varian CP8400, CP9010, CP9050 Autosamplers
- SG002923: For Varian/Bruker autosampler 8035, 8100, 8200; Gas tight
Specifications
26 G | |
0.47 mm | |
Gas chromatography | |
1.96 in. | |
GC Autosampler Syringe | |
Ea. | |
Bevel | |
Fixed |
0.018 in. | |
0.47 mm | |
2 in. | |
50 mm | |
10F-VA8400-5/0.47 | |
10 μL | |
Varian, Bruker Autosampler CP8400, CP8410, CP9010, CP9050 |