Learn More
Thermo Scientific™ SH-3000 Swinging Bucket Rotor
Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor.
3795.00 €
Specifications
Material | Aluminum |
---|---|
Type | Swinging Bucket Rotor |
Capacity | 4 x 750 mL |
Max. Speed | 4,700 rpm |
Radius (Metric) | 185.4 mm (Buckets), 150.2 mm (Microplate Carriers) |
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
15459614
|
Thermo Scientific™
11788 |
750mL Bucket | 4 x 750 mL | 4,700 rpm | 4,575/3,706 x g |
3795.00 €
Pack of 2 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
Description
Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor. A wide array of available adapters provide flexible capacity from 1.5 to 500mL.
Ordering Information:Buckets, sealing covers and microplate carriers are sold separately; order rotor body (SH-3000) and components to complete assembly. For sealing cover O-rings (set of six) order 12995. Tube adapters are also available separately. Contact your sales representative for information.
Includes:
750mL buckets (set of four) Cat. No. 11790
Compatible with:
Thermo Scientific™ Sorvall™ Evolution RC, RC-6 Plus centrifuge series
Specifications
Aluminum | |
4 x 750 mL | |
185.4 mm (Buckets), 150.2 mm (Microplate Carriers) | |
8138 | |
98 mm | |
Thermo Scientific Sorvall RC 6 Plus and Evolution RC Superspeed Centrifuges | |
Biocontainment Certified by CAMR, HPA, Porton Down, U.K. |
Swinging Bucket Rotor | |
4,700 rpm | |
91.1 mm (Buckets) | |
135 mm | |
13.2 lb. (6 kg) | |
90° | |
Yes |