Learn More
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs
Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.
Brand: Buerkle™ 4203-1024
26.92 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.32400kg
Description
- PVC
- Shallow form
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Temperature resistant from -30°C to +70°C
Specifications
Inner base: 260 x 320 mm; Outer rim: 320 x 370 mm | |
50 mm | |
PVC | |
320 mm (Inner Base), 370 mm (Outer Base) | |
Rectangular |
White | |
260 mm (Inner Base), 320 mm (Outer Base) | |
Photographic Tray | |
1.96 in. |