missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Adson Fine Serrated Thumb Forceps, Straight, standard, 4.75 in. (12.1cm)
Epredia™ Shandon Adson Fine Serrated Thumb Forceps are available in premium and standard grades.
Brand: Epredia™ 7626
Code : NEW
Additional Details : Weight : 0.05000kg
Description
Straight; 4.75 in. (12.1cm) long- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
- Guaranteed to be free from defects in material and workmanship
Specifications
Adson Fine Serrated Thumb Forceps | |
Straight | |
12.1 cm |
Premium | |
4.75 in. |