missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Broad Point Dressing Thumb Forceps, Fine serrated tip, premium, 5.5 in. (14.0cm)
Select a fine serrated tip ranging in size from 4.5 to 12 in. (11.4 to 30.5cm) on the Shandon™ Broad Point Dressing Thumb Forceps.
17.85 € - 44.60 €
Product Code | Brand | Grade | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grade | Length (English) | Price | Quantity & Availability | ||||
15674444
|
Epredia™
6303 |
Standard | 5.5 in. |
17.85 €
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
15617175
|
Epredia™
76301 |
Premium | 4.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15614454
|
Epredia™
76302 |
Premium | 5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Features:- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards