missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ EZ Single Cytofunnel™ with White Filter Cards and Caps
Optimize cell yield with the Epredia™ EZ Single Cytofunnel™ with White Filter Cards and Caps.
270.00 € - 760.00 €
Specifications
Color | White |
---|---|
Disposable | Single-use |
Type | EZ Single Cytofunnel™, With Filter Cards and Caps |
Volume (Metric) | 0.1 to 0.5 mL |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11972345
|
Epredia™
A78710003 |
40 Pk. |
270.00 €
Pack of 40 |
Estimated Shipment: 01-05-2024
Log in to see stock. |
|||||
12648166
|
Epredia™
A78710020 |
200/Cs. |
760.00 €
Pack of 200 |
Estimated Shipment: 01-05-2024
Log in to see stock. |
|||||
Description
- Reduces the risk of exposure to pathogenic samples
- Disposable to eliminate time-consuming decontamination and cleaning
- Decreases the possibility of cross-contamination
- Eliminates the need for metal Cytoclips™
- Produces more cost-effective, thin-layer preparations when compared to other thin-layer methods
- Holds sample volumes up to 0.5 mL
- Includes cell deposition area of 6 mm in diameter
Includes:
- Closure caps
- Easy-to-use operational illustrations
Specifications
White | |
Single-use | |
EZ Single Cytofunnel™, With Filter Cards and Caps | |
0.1 to 0.5 mL |