missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Neoprene Cork Dissecting Boards, Small
Epredia™ Shandon Neoprene Cork Dissecting Boards feature a durable cutting surface over a marine plywood base.
132.00 € - 178.50 €
Specifications
Product Type | Dissecting Boards |
---|---|
Material | Blended Rubber and Cork |
Height (English) | 0.75 in. |
Height (Metric) | 1.9 cm |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
13459386
|
Epredia™
36119 |
Small |
132.00 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
15323575
|
Epredia™
361 |
Large |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Features:- A 0.25 in. (6mm) layer of neoprene cork is permanently cemented to base.
- Blended rubber and cork composition resists absorption and allows for thorough rinsing.
- Rubber bumpers attached to each corner raise the cutting surface to 1.5 in. (3.8cm).
- Large board measures 16 x 23 x 0.75 in. (40.6 x 58.4 x 1.9cm)
- Small board measures 12 x 16 x 0.75 in. (30.5 x 40.6 x 1.9cm)
- Board fits Woll Drain Dissecting Tray 360
Specifications
Dissecting Boards | |
Blended Rubber and Cork | |
0.75 in. | |
1.9 cm |