missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Tube Occluding Clamp Hemostatic Forceps, 4.5 in. (11.4cm)
Epredia™ Shandon Tube Occluding Clamp Hemostatic Forceps are available in premium and standard grades.
Brand: Epredia™ 3120012
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Straight; smooth jaws
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
- Guaranteed to be free from defects in material and workmanship
Specifications
Hemostatic Forceps | |
Straight | |
17.8 cm |
Standard | |
7 in. |